Shop All Staplers
Air Locker
Manual / Hand Plier Stapler Uses Fine Wire Standard Staples 24/6-8 mm & 26/6-8 mm
Mfr # A08
Zoro # G104397867
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 50
- Throat Depth 2-1/4"
- Color Steel
- Length 9
- Tool Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # A08
- Zoro # G104397867
- UPC # 99461737402
- Country of Origin China
- Category Staplers
Dimensions
Throat Depth | 2-1/4" |
Length | 9 |
Width | 5 |
Height | 1 |
Details
Item | Stapler, Hand Stapler, Hand Plier, |
Sheet Capacity | 50 |
Color | Steel |
Tool Weight | 1.2 |
For Use With | Fine Wire Standard Staples 24-6-8MM, 36-6/8 MM, & 1/2" Crown 1/4" |
Staple Type | Fine Wire 24/6-8 & 26/6-8MM |
Application | General Application: Office, Retail Store, Merchansing, Upholstery, Florist, and More |
Loading | Rear Load |
Staple Capacity | 210 Staples |
Material | Steel |
Finish | Chrome |
Description
Heavy-duty plier stapler answers the need for light and heavy-duty stapling of odd-sized papers. Ideal for the post room, shops, store, home and office. Design includes a chrome-plated metal construction and adjustable anvil for temporary stapling. Plier stapler uses standard office staples (24/6-8, 26/ 6- 8) in the office stapler which can be purchased from all stationary stores.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Desktop Curved Copy Holder (CH008B)
- SWINGLINE Stapler, 747, Business, Red (74736)
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- OIC Wall Mountable SpaceSaving Files, Smoke, 3PK (OIC21421)
- SWINGLINE STAPLER, ELEC, OPTIMA 70, SLVR (SWI48210)
- BOSTITCH Ascend Stapler, 20-Sheet Capacity, Magenta (B210R-MAG)
- SENCO Senco Products Inc. Sns41 16 Ga Stapler 3L0003N (9448879)
- SWINGLINE Stapler, Black, 20 Sheet, 4 In (S7044401A)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- UNIVERSAL BATTERY Universal Eight-Sheet Handheld One-Hole Punch 1/4 Hole Metal with Rubber Grip Black (74321)
- Air Locker Staplers