Shop All Staples
Air Locker
Light Duty Staples, 1/4 in Leg L, Steel, 5000 PK
Mfr # R90007
Zoro # G804393985
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rapid 20EX, 90E, 100E Electric Staplers
- Leg Length 1/4 in
- Crown Width 1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # R90007
- Zoro # G804393985
- UPC # 99461745087
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/2 in |
Details
Item | Light Duty Staples |
For Use With | Rapid 20EX, 90E, 100E Electric Staplers |
Material | Steel |
Finish | Galvanized |
Color | Steel |
Type | Fine Wire |
Weight | 0.37 |
Application | Light-Duty work such as securing thin materials and decorations |
Description
Product details about the AIR LOCKER - R90007 Light Duty Staples.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The AIR LOCKER - R90007 Light Duty Staples are designed with a leg length of 1/4 inch and a crown width of 1/2 inch. These dimensions make them suitable for tasks that require precision and control, particularly when working with thin materials or decorations. The fine wire type further enhances their ability to provide clean, unobtrusive fastening in light-duty work scenarios.
Constructed from steel, these staples offer durability and strength despite their lightweight nature (0.37). They feature a galvanized finish which provides additional resistance against rust and corrosion, extending the lifespan of the staple while maintaining its performance over time. Their steel color gives them a professional appearance that blends seamlessly into various applications.
These staples are compatible with Rapid 20EX, 90E, 100E Electric Staplers making them an adequate choice for businesses using these specific models. With their robust construction and precise sizing attributes, the AIR LOCKER - R90007 Light Duty Staples can be relied upon to deliver consistent results in appropriate light-duty applications.
Light-duty staples are small, versatile fasteners typically used for attaching paper, fabric, or light cardboard. Made from thin gauge metal, they are designed to penetrate soft materials easily with minimal damage. These staples are often used with handheld staplers found in office or school settings because they offer reliable bonding for a modest number of sheets. Even though they may not provide the strength of heavy-duty staples, they are sufficient for most everyday fastening needs.
The AIR LOCKER - R90007 Light Duty Staples are designed with a leg length of 1/4 inch and a crown width of 1/2 inch. These dimensions make them suitable for tasks that require precision and control, particularly when working with thin materials or decorations. The fine wire type further enhances their ability to provide clean, unobtrusive fastening in light-duty work scenarios.
Constructed from steel, these staples offer durability and strength despite their lightweight nature (0.37). They feature a galvanized finish which provides additional resistance against rust and corrosion, extending the lifespan of the staple while maintaining its performance over time. Their steel color gives them a professional appearance that blends seamlessly into various applications.
These staples are compatible with Rapid 20EX, 90E, 100E Electric Staplers making them an adequate choice for businesses using these specific models. With their robust construction and precise sizing attributes, the AIR LOCKER - R90007 Light Duty Staples can be relied upon to deliver consistent results in appropriate light-duty applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 10 PK (WW-5860)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/8 in Bore Dia., 25 PK (HO-137ST ZD)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/2"-13, Grade 8 (T1213HNYZ8)
- MIDWEST FASTENER 3/8"-24 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 10PK (38934)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- AIR LOCKER Corrugated Staples, Power Crown, 3/8 in Leg L, Steel, 1000 PK (CS38AL)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- ARROW Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- Air Locker