Shop All Air Sanders, Buffers & Polishers
Air Locker
Inline / Straight Line Air Sander 2-3/4 x 15-3/4 Inch
Mfr # AT100S
Zoro # G704393948
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Face Type Vynil
- Pad Size 2-3/4" x 15-3/4"; 2-3/4" x 15-3/4"
- Required Pressure 90 PSI
- Overall Length 17
- Application Automotive Sanding and Other Sanding Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AT100S
- Zoro # G704393948
- UPC # 99461738669
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2-3/4" x 15-3/4"; 2-3/4" x 15-3/4" |
Overall Length | 17 |
Height | 4 |
Width | 7 |
Details
Item | Steel / Aluminum |
Pad Face Type | Vynil |
Required Pressure | 90 PSI |
Application | Automotive Sanding and Other Sanding Applications |
Orbits per Minute | 2500 |
Lever Type | Lever Throttle |
Tool Weight | 7 |
Handle Design | Two Handle Design |
Type of Sandpaper | 1" Smooth Strokes |
For Use With | 2-3/4" x 15-3/4" Sanding Pads |
Color | Silver & Black |
Description
Powerful air sander can quickly and efficiently fill sand body! The dual pistons on this tool create up to 2,500 strokes per minute to get the job done fast. Features include tensioned spring clamps to change out sand paper with ease and an "L" pad ideally designed for sanding body filler on your vehicle, especially on flat panels. Every detail is shaped to fit your hand perfectly and the lever throttle takes pressure off of your palm. You get the power and precision you need so you can do your best, most sophisticated work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- GWS TOOL GROUP 101028 End Mill (101028)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- S & H INDUSTRIES SANDER HAND 5" (KE77550)
- DYNABRADE Pneumatic Finishing Sander, Kit (57910)
- UNIVERSAL TOOL High Speed Sander (UT2226)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- Air Locker Air Sanders, Buffers & Polishers