Shop All Air Nailers & Staplers
Air Locker
Industrial Coil Nailer 2-1/4 Inch
Mfr # CN55A2
Zoro # G904389079
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collation Type Wire
- Magazine Capacity 300 Nails
- Tool Weight 10
- Finish Matte Black
- Air Inlet 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # CN55A2
- Zoro # G904389079
- UPC # 99461737297
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 13 |
Width | 13 |
Leg Length | 1"-2-1/4" |
Height | 5 |
Details
Item | Nailer, Coil Nailer, Side Coil Nailer |
Collation Type | Wire |
Magazine Capacity | 300 Nails |
Tool Weight | 10 |
Finish | Matte Black |
Air Inlet | 1/4" |
For Use With | 1"-2-1/4" 15 Gauge Wire Collated Nails, Concrete Siding, Fencing, Sheathing, Decking, Fiber Concrete Siding, Roofing, Subflooring, Framing, Underlayment, and General Construction |
Handle Type | Ergonomic Rubberized Grip |
Includes | Tool Oil and Hex Key |
Nail Type | 15 Gauge Nails |
Required Pressure | 80-120 PSI |
Firing Mode | 3 Firing Modes: Free Actuation, Sequential Actuation, & Contact Actuation |
Color | Black |
Magazine Loading | Side |
Material | Aluminum Die Cast |
Description
Especially designed to handle construction work, Air Locker's CN55A2 is ideal for a wide range of applications including roof decking, sheathing, subflooring, and siding. The unit shoots wire collated nails up to 2.25" and can store up to 300 nails in its magazine for interruption free long jobs.
This high quality coil siding nailer from Air Locker comes with a lightweight and robust magnesium body, ergonomic comfort grip and an easily accessible side load magazine for efficient and convenient construction work.
This high quality coil siding nailer from Air Locker comes with a lightweight and robust magnesium body, ergonomic comfort grip and an easily accessible side load magazine for efficient and convenient construction work.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #25 (46695)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/8" x 1/2 (SAMG-404)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER 1/2 to 1 Inch Heavy Duty 23 Gauge Micro Pin Nailer (P625)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- FREEMAN PF20LM Pneumatic 20-Gauge 1-1/4" L-Cleat Flooring Nailer (PF20LM)
- Air Locker Air Nailers & Staplers