Shop All Staplers and Tackers
Air Locker
Heavy-Duty Professional Hammer Tacker uses 6-14mm Flat Wire Staples #140 Type
Mfr # A14
Zoro # G510905755
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 2 in
- Nail Length 4.5 in
- Throat Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # A14
- Zoro # G510905755
- UPC # 99461746510
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 2 in |
Nail Length | 4.5 in |
Throat Depth | 16 in |
Description
TheAir Locker A14Heavy-Duty Professional T50 Hammer Tacker is the ideal professional stapling tool for roofing underlayment, insulation, carpeting, and many other construction applications. Manufactured with a full steel base for durability and professional performance. Equipped with a hammer style ergonomic handle to provide maximum force with each staple strike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 1 In, 0-100 (2416A-10CAL)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- MILWAUKEE TOOL 1-1/4 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4400)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 14 pcs (4PRG5)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- AIR LOCKER Professional Hammer Tacker Uses T50 Staples 1/4 Inch, 5/16 Inch & 3/8 Inch (A12)
- AIR LOCKER Professional Hammer Tacker - Rapid 19 Style (A19)
- ARROW FASTENER 5-in-1 Manual Staple Gun (T501)
- STANLEY Heavy Duty Manual Hammer Tacker, Staple Capacity 168 (PHT150C)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- SUREBONDER Cable Tacker and Stapler, Heavy Duty (5650)
- Air Locker Fastening Tools