Shop All Air Nailers & Staplers
Air Locker
Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment
Mfr # AL83
Zoro # G604389256
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Strip
- Fastener Range 0.11" To 0.16"
- Magazine Capacity 70 Nails
- Tool Weight 10
- Material Aluminum Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AL83
- Zoro # G604389256
- UPC # 99461737266
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Height | 6 |
Width | 16 |
Depth Control | Without Depth Adjustment |
Length | 23 |
Details
Item | Framing Nailer, Nailer, Pneumatic Nailer, Hitachi NR83 |
Collation Type | Strip |
Fastener Range | 0.11" To 0.16" |
Magazine Capacity | 70 Nails |
Tool Weight | 10 |
Material | Aluminum Die Cast |
Triggering Mode | Selective (Sequential/Bump Fire) |
Includes | Oil, Hex Key, & Operating Manual |
Required Pressure | 70-110 PSI |
Handle Type | Pistol Grip |
Color | Black |
Tip | Non-Marring |
Finish | Matte Black |
Magazine Loading | Top |
Air Inlet | 3/8" |
For Use With | 2"-3-1/2" Round Head Framing Nails, Framing, Decking, Sheating, Furring, Pallets, Fences, Siding, Crating, Roofing, and Packaging |
Head style | Round Head |
Description
Air Locker AL83 Full Head Framing Nailer shoots upto 3-1/4" long nails. This nailer is compatible with the original Hitachi NR83A framing nailer, so most nailer parts are interchangeable with Hitachi nailer.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH Brass Drift 3pc Set (MY61360)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- RIDGID Pipe Thread Die, 1/2 In, Alloy, 4 Pc (37825)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 (AP700-44)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- Air Locker Air Nailers & Staplers