Shop All Air Nailers & Staplers
Air Locker
Full Round Head Framing Nailer 3-1/2 Inch Aluminum Magazine w/Out Depth Adjustment
Mfr # AL83-2
Zoro # G104389220
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Strip
- Fastener Range 0.11" To 0.16"
- Magazine Capacity 70 Nails
- Tool Weight 11.68
- Magazine Loading Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AL83-2
- Zoro # G104389220
- UPC # 99461739697
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Depth Control | With Depth Adjustment |
Details
Item | Framing Nailer, Nailer, Pneumatic Nailer, Hitachi NR83 |
Collation Type | Strip |
Fastener Range | 0.11" To 0.16" |
Magazine Capacity | 70 Nails |
Tool Weight | 11.68 |
Magazine Loading | Top |
Handle Type | Pistol Grip |
Includes | Oil, Hex Key, & Operating Manual |
Tip | Non-Marring |
Material | Aluminum Die Cast |
Required Pressure | 70-110 PSI |
Triggering Mode | Selective (Sequential/Bump Fire) |
Air Inlet | 3/8" |
Finish | Matte Black |
For Use With | 2"-3-1/4" Round Head Framing Nails, Framing, Decking, Sheating, Furring, Pallets, Fences, Siding, Crating, Roofing, and Packaging |
Color | Black |
Head style | Round Head |
Description
Air Locker AL83-2 Full Head Framing Nailer can shoots up to 3-1/2" longer nails. It comes with an Aluminum magazine that allows to shoot upto 3 1/2" long nails. This nailer is compatible with the Hitachi NR83A framing nailer so all nailer parts are interchangeable with the Hitachi nailer. This full-head construction nailer is an excellent tool for floor and wall framing and general heavy-duty construction.This versatile tool is well-balanced and lightweight for one-handed, fatigue-free operation, which makes it extremely consumer friendly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/16, SS (GL3X1000B----X0)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- DREMEL Circular Saw Kit, 20V DC, 7/16" Arbor (US20V-01)
- HUOT Reamer Index, Steel (12050)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- AIR LOCKER 3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler (CS80A2)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER Round Full Head Framing Nailer 3-1/2 Inch (AL83A2)
- Air Locker Air Nailers & Staplers