Shop All Staples
Air Locker
Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK
Mfr # L9032
Zoro # G704394006
product price: $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # L9032
- Zoro # G704394006
- UPC # 99461738720
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Type | L-Style |
Color | Steel |
Weight | 6.1 |
Application | Cabinetry, Molding, Lattice, Upholstery & More |
Description
Product details about the AIR LOCKER - L9032 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9032 Finish Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions, along with their narrow crown style and a width of 1/4 inch, make these staples suitable for various applications requiring precision and durability.
Constructed from steel, the L9032 Finish Staples offer robustness that can withstand different working conditions. The galvanized finish not only enhances the staple's appearance but also adds to its resistance against rust and corrosion, thus extending its lifespan. These staples come in an L-style type which is known for its versatility across multiple tasks.
Weighing at just 6.1 units, these steel-colored staples are light enough to handle yet sturdy enough for long-lasting performance. They're built to be compatible with numerous applications such as cabinetry, molding, lattice work, upholstery & more. Please note that it's always crucial to verify compatibility before use to ensure optimal results.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9032 Finish Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions, along with their narrow crown style and a width of 1/4 inch, make these staples suitable for various applications requiring precision and durability.
Constructed from steel, the L9032 Finish Staples offer robustness that can withstand different working conditions. The galvanized finish not only enhances the staple's appearance but also adds to its resistance against rust and corrosion, thus extending its lifespan. These staples come in an L-style type which is known for its versatility across multiple tasks.
Weighing at just 6.1 units, these steel-colored staples are light enough to handle yet sturdy enough for long-lasting performance. They're built to be compatible with numerous applications such as cabinetry, molding, lattice work, upholstery & more. Please note that it's always crucial to verify compatibility before use to ensure optimal results.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/4x4 3/4 L (U39665.075.0400)
- ZORO SELECT Hex Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51080.050.0001)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (L9025)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (L9038)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Staples, 16 ga, Wide Crown, 2 in Leg L, Steel, 5000 PK (P25-50)
- AIR LOCKER Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 5000 PK (P25-32)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- Air Locker