Shop All Staples
Air Locker
Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK
Mfr # L9038
Zoro # G104393999
product price: $31.35
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # L9038
- Zoro # G104393999
- UPC # 99461738737
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Type | L-Style |
Color | Steel |
Weight | 7 |
Application | Cabinetry, Molding, Lattice, Upholstery & More |
Description
Product details about the AIR LOCKER - L9038 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9038 Finish Staples are designed with a leg length of 1-1/2 inches and a narrow crown width of 1/4 inch. These measurements make the staples suitable for various applications, including cabinetry, molding, lattice work, upholstery and more. The 18-gauge thickness ensures that these staples have adequate strength to hold materials together effectively.
Constructed from steel material and finished in galvanized coating, these finish staples offer durability and resistance against rusting or corrosion. Their steel color gives them a professional look that blends well with most materials they're applied to. The L-style type further enhances their versatility in different construction tasks.
Weighing at just seven units (presumably pounds), this product is light enough for easy handling during application but heavy enough to provide the necessary sturdiness required in fastening tasks. Please note that it's always important to check compatibility with your specific tools before purchasing any fasteners such as these finish staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The AIR LOCKER - L9038 Finish Staples are designed with a leg length of 1-1/2 inches and a narrow crown width of 1/4 inch. These measurements make the staples suitable for various applications, including cabinetry, molding, lattice work, upholstery and more. The 18-gauge thickness ensures that these staples have adequate strength to hold materials together effectively.
Constructed from steel material and finished in galvanized coating, these finish staples offer durability and resistance against rusting or corrosion. Their steel color gives them a professional look that blends well with most materials they're applied to. The L-style type further enhances their versatility in different construction tasks.
Weighing at just seven units (presumably pounds), this product is light enough for easy handling during application but heavy enough to provide the necessary sturdiness required in fastening tasks. Please note that it's always important to check compatibility with your specific tools before purchasing any fasteners such as these finish staples.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1720000)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- NEWPORT FASTENERS #10-24 x 1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 7000 PK (850645)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (L9010)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (L9020)
- AIR LOCKER Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK (L9032)
- AIR LOCKER Carpet Staples, 20 ga, 1/2 in Leg L, Stainless Steel, 5000 PK (5416C)
- AIR LOCKER Corrugated Staples, Power Crown, 5/8 in Leg L, Steel, 1000 PK (CS58AL)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Light Duty Staples, R19, 1/4 in Leg L, Steel, 5000 PK (R196)
- Air Locker