Shop All Air Nailers & Staplers
Air Locker
Compact Mini Palm Nailer
Mfr # APN50
Zoro # G104388629
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 1.21 Pound
- Nail Type Full Round Head Nail
- Material Aluminum Die Cast
- Air Inlet 1/4" NPT
- Includes Leather Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # APN50
- Zoro # G104388629
- UPC # 99461738850
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Height | 4 |
Width | 4 |
Length | 5 |
Details
Item | Palm Nailer, Nailer |
Tool Weight | 1.21 Pound |
Nail Type | Full Round Head Nail |
Material | Aluminum Die Cast |
Air Inlet | 1/4" NPT |
Includes | Leather Pouch |
Nail Capacity | 1 |
Color | Black |
For Use With | Full Round Nails, Framing, Carpentry, Fencing, Decking, Flooring, Roofing, and General Construction |
Handle Type | Palm Handle |
Finish | Matte |
Required Pressure | 70-100 PSI |
Firing Mode | Bump Firing |
Exhaust | Top |
Point type | Magnetic Nose |
Description
Air Locker APN50 is a versatile pneumatic nail gun with a comfortable design and magnetic tip. Our Mini Palm Nailer fits into tight spaces where a full-sized palm nailer can't. It drives up to a 3-1/2-inch 16d nail without creating hammer marks, and it features a magnetic nose to hold the nail in place, so you get accurate placement every time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Levers with internal thread, all stainless steel, inch (K0645.05123A1)
- REMGRIT Remgrit 3-1/4", Carbide Grit Hole Saw (G052)
- MAYHEW PRO Pin Punch, 4-1/2in L, 3/32in Tip, Steel, BO (21001)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER Round Full Head Framing Nailer 3-1/2 Inch (AL83A2)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- Air Locker Air Nailers & Staplers