Shop All Pneumatic Nails
Air Locker
Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK
Mfr # PIN12
Zoro # G204389328
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Finish Bronze
- Head Type Headless
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # PIN12
- Zoro # G204389328
- UPC # 99461737471
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Width | 3 |
Height | 1 |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Finish | Bronze |
Head Type | Headless |
Material | Steel |
Collation Configuration | Strip |
Application | Detailed Finish & Molding Applications |
For Use With | 23 Gauge Nailers |
Color | Steel |
Weight | 0.51 |
Description
Air Locker 23 gauge, 1/2" pins. These are standard 23 gauge nailer pins that will fit Senco and Porter Cable nailers. These are great quality micro pins at an affordable price!!!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 10 PK (M04100.200.0150)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.100.0950)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187485)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 25 mm Length, 10 PK (PKM6100-25SHC-01)
- AIR LOCKER Collated Pin Nail, 1 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN25)
- AIR LOCKER Collated Pin Nail, 3/4 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN20)
- AIR LOCKER Collated Pin Nail, 1-3/8 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN35)
- AIR LOCKER Collated T-Nail, 1-1/2 in L, 14 ga, Galvanized, 1000 PK (CN15AL)
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Coated, Brad Head, Straight (BT1350B)
- Air Locker Pneumatic Nails