Shop All Pneumatic Nails
Air Locker
Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK
Mfr # AL45
Zoro # G304388207
product price: $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Plain
- Head Type Brad
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AL45
- Zoro # G304388207
- UPC # 99461738614
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Height | 2 |
Width | 3 |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Plain |
Head Type | Brad |
Material | Steel |
Collation Configuration | Strip |
For Use With | 18 Gauge Finish Nailers |
Color | Steel |
Application | Finish Applications: Trim, Boards, Cabinetry, etc.) |
Weight | 4.2 |
Description
Air Locker 1-3/4" 18 Gauge Brad Nails are made of the best quality of steel. These standard brads fit to all 18 Gauge Brad Nailers, including Porter Cable, Hitachi and Senco Guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.101.0225)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04100.075.0800)
- AIR LOCKER Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 5000 PK (AL30)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- AIR LOCKER Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 5000 PK (AL15)
- AIR LOCKER Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN12)
- AIR LOCKER Collated Pin Nail, 1 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN25)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A3X131/22)
- Air Locker Pneumatic Nails