Shop All Pneumatic Nails
Air Locker
Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 5000 PK
Mfr # AL30
Zoro # G304388061
product price: $10.79
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Finish Plain
- Head Type Brad
- Material Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # AL30
- Zoro # G304388061
- UPC # 99461738591
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/16 in |
Height | 2 |
Width | 3 |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Plain |
Head Type | Brad |
Material | Steel |
Collation Configuration | Strip |
For Use With | 18 Gauge Finish Nailers |
Application | Finish Applications: Trim, Boards, Cabinetry, etc.) |
Weight | 2.6 |
Color | Steel |
Description
Air Locker 1-3/16" 18 Gauge Brad Nails are made of the best quality of steel. These standard brads fit to all 18 Gauge Brad Nailers, including Porter Cable, Hitachi and Senco Guns.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54988)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- AIR LOCKER Collated Brad Nail, 1 in L, 18 ga, Plain, Brad Head, 5000 PK (AL25)
- AIR LOCKER Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK (AL45)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- AIR LOCKER Collated Pin Nail, 1/2 in L, 23 ga, Bronze, Headless Head, 2000 PK (PIN12)
- AIR LOCKER Collated T-Nail, 2 in L, 14 ga, Galvanized, 1000 PK (CN20AL)
- AIR LOCKER Collated T-Nail, 2-1/2 in L, 14 ga, Galvanized, 1000 PK (CN25AL)
- METABO HPT Pneumatic Nail, 3 in L, Bright, Full Round Head, 21 Degrees (10110HPT)
- Air Locker Pneumatic Nails