Shop All Staples
Air Locker
Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK
Mfr # 5418C
Zoro # G104394002
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Duo-Fast Carpet Pro
- Gauge 20
- Crown Width 3/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # 5418C
- Zoro # G104394002
- UPC # 99461743083
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 9/16 in |
Crown Width | 3/16 in |
Details
Item | Carpet Staples |
For Use With | Duo-Fast Carpet Pro |
Gauge | 20 |
Material | Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Color | Steel |
Application | Carpet Installation |
Weight | 1.53 |
Point Type | Chisel |
Description
Product details about the AIR LOCKER - 5418C Carpet Staples.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5418C Carpet Staples are designed for use with the Duo-Fast Carpet Pro. These staples have a gauge of 20, indicating their thickness, and feature a leg length of 9/16 inches. The crown width is measured at 3/16 inches. These dimensions make them suitable for various carpet installation tasks that require precision and reliability.
Constructed from stainless steel, these carpet staples offer durability and resistance to corrosion. They come in a plain finish which adds to their overall strength without compromising on performance. The chisel point type ensures efficient penetration into surfaces during application.
Weighing just 1.53 lbs., these fine wire type staples are light enough for easy handling yet sturdy enough to hold carpets securely in place. Their steel color gives them an unobtrusive appearance when used in most carpet types.
In conclusion, the AIR LOCKER - 5418C Carpet Staples provide reliable fastening solutions for your carpet installation needs when using Duo-Fast Carpet Pro tools.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5418C Carpet Staples are designed for use with the Duo-Fast Carpet Pro. These staples have a gauge of 20, indicating their thickness, and feature a leg length of 9/16 inches. The crown width is measured at 3/16 inches. These dimensions make them suitable for various carpet installation tasks that require precision and reliability.
Constructed from stainless steel, these carpet staples offer durability and resistance to corrosion. They come in a plain finish which adds to their overall strength without compromising on performance. The chisel point type ensures efficient penetration into surfaces during application.
Weighing just 1.53 lbs., these fine wire type staples are light enough for easy handling yet sturdy enough to hold carpets securely in place. Their steel color gives them an unobtrusive appearance when used in most carpet types.
In conclusion, the AIR LOCKER - 5418C Carpet Staples provide reliable fastening solutions for your carpet installation needs when using Duo-Fast Carpet Pro tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 0.984 in L, Zinc Alloy (851618-25)
- HOLO-KROME #4 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in Length (78010)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.075.2400)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 11/16 in Hex Wd, 10 PK (U11400.050.0175)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Carpet Staples, 20 ga, 1/2 in Leg L, Stainless Steel, 5000 PK (5416C)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- AIR LOCKER Staples, 22 ga, Standard Crown, 3/8 in Leg L, Steel, 10000 PK (7110)
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (AT50-06)
- STAPLES H F H. F. Staples .5Lb Miracle Wood Wood Patch (902)
- Air Locker