Shop All Staples
Air Locker
Carpet Staples, 20 ga, 1/2 in Leg L, Stainless Steel, 5000 PK
Mfr # 5416C
Zoro # G204394001
product price: $13.15
/ea
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Duo-Fast Carpet Pro
- Gauge 20
- Crown Width 3/16 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # 5416C
- Zoro # G204394001
- UPC # 99461743076
- Country of Origin China
- Category Staples
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/16 in |
Details
Item | Carpet Staples |
For Use With | Duo-Fast Carpet Pro |
Gauge | 20 |
Material | Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Color | Steel |
Application | Carpet Installation |
Weight | 1.33 |
Point Type | Chisel |
Description
Product details about the AIR LOCKER - 5416C Carpet Staples.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5416C Carpet Staples are designed with a leg length of 1/2 inch and a crown width of 3/16 inch. These measurements, combined with the fine wire type and chisel point, make these staples suitable for precise carpet installation tasks. The gauge is 20, which indicates that they have been built to provide adequate strength while maintaining flexibility.
These carpet staples are made from stainless steel material and come in a plain finish. This combination results in a durable product that can withstand various conditions without compromising its performance or integrity. The color of these staples is steel, reflecting their robust construction.
Weighing at just 1.33 lbs., the AIR LOCKER - 5416C Carpet Staples offer an appropriate balance between weight and durability for professional use. They're specifically designed for use with Duo-Fast Carpet Pro tools, ensuring compatibility and seamless operation during carpet installations.
Carpet staples are heavy-duty, wide-crown staples used primarily for securing carpet and padding to subfloors in both residential and commercial applications. Their wider crown design allows them to cover a larger surface area of carpet, providing a secure grip that withstands foot traffic and movement. Typically made from durable metals for strength, these staples are rust-resistant to stand up to the damp environment often found under carpeting. They are usually dispensed with a carpet or electric stapler, designed specifically for this application.
The AIR LOCKER - 5416C Carpet Staples are designed with a leg length of 1/2 inch and a crown width of 3/16 inch. These measurements, combined with the fine wire type and chisel point, make these staples suitable for precise carpet installation tasks. The gauge is 20, which indicates that they have been built to provide adequate strength while maintaining flexibility.
These carpet staples are made from stainless steel material and come in a plain finish. This combination results in a durable product that can withstand various conditions without compromising its performance or integrity. The color of these staples is steel, reflecting their robust construction.
Weighing at just 1.33 lbs., the AIR LOCKER - 5416C Carpet Staples offer an appropriate balance between weight and durability for professional use. They're specifically designed for use with Duo-Fast Carpet Pro tools, ensuring compatibility and seamless operation during carpet installations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22260)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-1/4 in L, 10 PK (U55000.037.0325)
- AIR LOCKER Carpet Staples, 20 ga, 5/8 in Leg L, Stainless Steel, 5000 PK (5420C)
- AIR LOCKER Carpet Staples, 20 ga, 3/8 in Leg L, Stainless Steel, 5000 PK (5412C)
- AIR LOCKER Carpet Staples, 20 ga, 9/16 in Leg L, Stainless Steel, 5000 PK (5418C)
- AIR LOCKER Staples, 16 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (N819)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- AIR LOCKER Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 10000 PK (N838)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- Air Locker