Shop All Air Nailers & Staplers
Air Locker
Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI
Mfr # AP900
Zoro # G404389173
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.24"
- Tool Weight 3.125
- Height 9.4
- Length 9
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # AP900
- Zoro # G404389173
- UPC # 99461745964
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.24" |
Height | 9.4 |
Length | 9 |
Width | 2.1 |
Details
Item | Nail Remover, Nail Puncher |
Tool Weight | 3.125 |
Color | Black |
Includes | Tool Oil, Hex Key, & Blow Molded Case |
Air Inlet | 1/4" NPT |
Exhaust | Directional-Rear Exhaust |
Required Pressure | 80-120 PSI |
Handle Type | Rubberized Comfort |
CFM per Shot | 2.4 SCFM @90 PSI |
Material | Aluminum Die Cast |
Finish | Matte Black |
For Use With | , Nail removal from floorboards, weatherboards, fiber sheets, skids, pallets, board, barn lumber, sheathing, and wooden decks |
Application | Chipboard, Fiberboard, Plywood, Pine, Beech, Ash, Oak, Maple, Walnut, Mahogany, and many More |
Description
Meet AIR LOCKER AP900 Nail Puncher & Remover. It does exactly what it’s supposed to do, Pushes nails into the wood. This is one powerhouse of a tool so you can throw any type of wood at it. Drive nails into the work pieces quietly, efficiently and with precision while maintaining the integrity and quality of the wood. With AP900, you no longer require to tire your hands and compromise the quality of the work piece.
Featuring all metal heavy duty body, AP900 nail puncher & remover is a professional grade tool that can survive almost any abuse. It comes with an ergonomic rubberized grip so tradesmen can pull off fatigueless hours every day of the week. The slim elongated nose design allows you to get into cramped spaces and hardened hammer strikes powerfully to ensure that nail comes out every time.Sufficiently powerful to push nails out of hard woods, Quiet, efficient and accurate, All metal body makes for sturdy and durable tool, Rubberized ergonomic grip for fatigueless operation, Removes or sinks nails between 10 to 20 gauge sizes, Lightweight die cast Aluminum body, Slim elongated nose gets into tight spaces, Maintains quality of the workpiece.
AP900 nail puncher & remover is designed to save tradesmen from tons of agony and sore arms from trying to drive nail pieces out of soft and hard woods. This tool works with Pine, Poplar, Chestnut, Sycamore, Oak, Locust, Hickory, Osage orange, White Oak, Maple and more. Denail your reclaimed wood like a pro. Requires air compressor for usage.
Featuring all metal heavy duty body, AP900 nail puncher & remover is a professional grade tool that can survive almost any abuse. It comes with an ergonomic rubberized grip so tradesmen can pull off fatigueless hours every day of the week. The slim elongated nose design allows you to get into cramped spaces and hardened hammer strikes powerfully to ensure that nail comes out every time.Sufficiently powerful to push nails out of hard woods, Quiet, efficient and accurate, All metal body makes for sturdy and durable tool, Rubberized ergonomic grip for fatigueless operation, Removes or sinks nails between 10 to 20 gauge sizes, Lightweight die cast Aluminum body, Slim elongated nose gets into tight spaces, Maintains quality of the workpiece.
AP900 nail puncher & remover is designed to save tradesmen from tons of agony and sore arms from trying to drive nail pieces out of soft and hard woods. This tool works with Pine, Poplar, Chestnut, Sycamore, Oak, Locust, Hickory, Osage orange, White Oak, Maple and more. Denail your reclaimed wood like a pro. Requires air compressor for usage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Holder, 150 Lb, 3/8-24 (659P)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52111)
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- HOUGEN 11/16 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18222)
- AIR LOCKER Round Full Head Framing Nailer 3-1/2 Inch (AL83A2)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- AIR LOCKER Piston Driver Assembly for Punch Nailer AP700 - US S7 Steel (AP700-44US)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- METABO HPT Pro Brad Nailer Kit 18Ga (NT50A5M)
- Air Locker Air Nailers & Staplers