Shop All Air Nailers & Staplers
Air Locker
3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler
Mfr # CS80A2
Zoro # G104388766
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3.80 LBS
- Magazine Loading Bottom Loading
- Material Aluminum Die Cast
- For Use With W Shaped Corrugated Fasteners, Cabinetry, Furniture, Pallet Repair and General Construction
- Includes Fitting, Oil, and Hex Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # CS80A2
- Zoro # G104388766
- UPC # 99461738492
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Length | 13 |
Height | 4 |
Width | 13 |
Leg Length | 3/8"-5/8" |
Details
Item | Corrugated Stapler, Pneumatic Stapler, Pneumatic Fastener |
Tool Weight | 3.80 LBS |
Magazine Loading | Bottom Loading |
Material | Aluminum Die Cast |
For Use With | W Shaped Corrugated Fasteners, Cabinetry, Furniture, Pallet Repair and General Construction |
Includes | Fitting, Oil, and Hex Key |
Color | Black |
Handle Type | Rubberized Comfort Grip |
Air Inlet | 1/4" NPT |
Firing Mode | 3 Firing Modes: Free Actuation, Sequential Actuation, & Contact Actuation |
Required Pressure | 80-120 PSI |
Finish | Matte Black |
Nail Type | W Type Corrugated Staples |
Description
Air Locker CS80A2 is a well balanced tool which satisfies a multitude of fastening requirements when using Air locker "W" type corrugated fasteners. This tool is the perfect solution when fastening butt and corner joints, for hard & dense materials. Corrugated fasteners offer twice the strength of regular fasteners.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 12 pt Standard Depth, Black Oxide (J77512MP)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- KO-KEN Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2760-150)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Generic Hitachi NR83A2) (AL83A)
- AIR LOCKER Round Full Head Framing Nailer 3-1/2 Inch (AL83A2)
- AIR LOCKER Compact Mini Palm Nailer (APN50)
- PASLODE Finish Nailer, 12 5/16 Width, Straight (515500)
- Air Locker Air Nailers & Staplers