Shop All Air Nailers & Staplers
Air Locker
3/4 Inch to 1-3/4 Inch Coil Roofing Nailer
Mfr # RN45AB2
Zoro # G904389239
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collation Type Wire
- Magazine Capacity 120 Nails
- Tool Weight 10
- Nail Type Wire Collated Nail
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # RN45AB2
- Zoro # G904389239
- UPC # 99461737365
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Leg Length | 3/4" To 1-3/4" |
Details
Item | Roofing Nailer, Coil Roofing Nailer, |
Collation Type | Wire |
Magazine Capacity | 120 Nails |
Tool Weight | 10 |
Nail Type | Wire Collated Nail |
Finish | Matte Black |
Firing Mode | Sequential/Bump |
Required Pressure | 80-110 PSI |
Includes | Tool Oil & Hex Key |
For Use With | 15 Degree Wire Roofing Nails, Roofing, Decking, Sheathing, Pallets, Fences. Siding, and General Construction |
Air Inlet | 1/4" NPT |
Material | Aluminum Die Cast |
Color | Black |
Description
Roofing Coil Nailer shoots 11 gauge 3/4" to 3/4" Long Coil nailer. Pneumatic nail feed mechanism powers both the nail advance and return for consistent operation even in the harshest of conditions. Constructed with all aluminum components for durability. Tool-less depth of drive dial can be adjusted on the spot to meet the application for ultimate convenience. Ergonomic design and exceptional tool balance not only reduces user fatigue and repetitve injuries, but also provides more control during use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310101)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/4 in Size, Deep Socket, black oxide (6940)
- VEGA Hex 5/16 Power Bit x 3-1/2" - 7/16 Hex S (390H2064A)
- WESTWARD Nut Driver Set, 10 pcs, Hollw Round, Metric (401L18)
- AIR LOCKER Round Full Head Framing Nailer 3-1/2 Inch (AL83A2)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER 18 Gauge 2 Inch Brad Nailer (B630A)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- BOSTITCH Strapshot Connector Tool, Metal, 35 deg. (MCN150)
- Air Locker Air Nailers & Staplers