Shop All Air Nailers & Staplers
Air Locker
22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler
Mfr # U630A
Zoro # G504388632
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magazine Capacity 200 Staples
- Tool Weight 3.05
- For Use With Upholstery Staples, Bedding, Cabinetry, Modling, Trim, and Upholstery
- Firing Mode Free Firing
- Required Pressure 60-100 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # U630A
- Zoro # G504388632
- UPC # 99461738430
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 3 |
Leg Length | 1/4" To 5/8" |
Details
Item | Crown Stapler, Upholstery Stapler, 22 Gauge Stapler, Stapler |
Magazine Capacity | 200 Staples |
Tool Weight | 3.05 |
For Use With | Upholstery Staples, Bedding, Cabinetry, Modling, Trim, and Upholstery |
Firing Mode | Free Firing |
Required Pressure | 60-100 PSI |
Material | Aluminum Die Cast |
Finish | Matte Black |
Color | Black |
Nail Type | 3/8" 22 Gauge Crown Staples |
Style | Crown "C" Type Staples |
Includes | Tool Oil, Hex Key, & Blow Molded Case |
Air Inlet | 1/4" NPT |
Magazine Loading | Bottom Load |
Description
22 Gauge 3/8" Crown "C" Type Upholstery Stapler The Air Locker U630A 1/4" to 5/8", 22 gauge C-Crown Upholstery Stapler is an easy to use pneumatic stapler with plenty of useful features. It uses standard Senco® C Type 22 gauge, 3/8 inch crown staples to get the job done right. The high-capacity bottom-load magazine handles 200 staples and the driver guide moves back to clear jams from the magazine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, M30-3.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312600901)
- INTERNAL TOOL Single End, End Mill 2F Sgl 45degX.250 (64-7240-C)
- STARRETT 1-3/16" (30mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0136)
- SURTEK Rigid Spatula Wooden Handle 1 (123081)
- AIR LOCKER 5/8 Inch to 2-1/2 Inch Heavy Duty Concrete T Nailer (CN64A3)
- AIR LOCKER 16 Gauge Wide Crown 15/16 Inch Insulation, Sheathing, Fencing Stapler 2 Inch (N5025)
- AIR LOCKER Manual Hand Staple Gun, T50 Staples x 5/8 Inch Long / 18 Gauge Brads (M641)
- AIR LOCKER Air Punch Nailer/Nail Remover/Nail Puller. 1/4" NPT Thread Air Inlet, 80-120 PSI (AP900)
- AIR LOCKER 3/8 Inch to 5/8 Inch Heavy Duty Aluminum Body Corrugated Fastener/Stapler (CS80A2)
- AIR LOCKER 3-1/4 Inch Full Round Head Coil Framing Nailer (AL83V3)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- Air Locker Air Nailers & Staplers