Shop All Air Nailers & Staplers
Air Locker
20 Gauge 5/8 Inch Long T50 Fine Wire Stapler
Mfr # U641
Zoro # G504388823
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magazine Capacity 100 Staples
- Tool Weight 3.15
- Color Black
- Nail Type 20 Gauge
- Style Fine Wire Staples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # U641
- Zoro # G504388823
- UPC # 99461738515
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Leg Length | Up To 5/8" |
Width | 8 |
Height | 2 |
Length | 11 |
Details
Item | Wire Stapler, Fine Wire Stapler, 20 Gauge Stapler, T50 Stapler |
Magazine Capacity | 100 Staples |
Tool Weight | 3.15 |
Color | Black |
Nail Type | 20 Gauge |
Style | Fine Wire Staples |
Required Pressure | 60-100 PSI |
For Use With | 20 Gauge Fine Wire Staples, Upholstery, Furniture, Interior Trim, and Many More |
Finish | Matte Black |
Includes | Tool Oil, Hex Key, & Blow Molded Case |
Material | Aluminum Die Cast |
Air Inlet | 1/4" |
Description
Air Locker 20 Gauge 5/8" Long T50 Fine Wire Stapler, U641. Upholstery Stapler is an easy to use pneumatic stapler with plenty of useful features. It uses standard 20-gauge T50 fine wire staples to get the job done right. The high-capacity bottom-load magazine handles 100 staples. The U641 stapler requires 60-100 PSI air pressure, so it will work with most air compressors. Comes in a Blow Molded Case.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings (00331)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- AIR LOCKER 1/2 to 1 Inch Heavy Duty 23 Gauge Micro Pin Nailer (P625)
- AIR LOCKER Heavy Duty Air Punch Nailer / Nail Remover / Nail Puller. 1/4" NPT Thread Air Inlet. 80-120 PSI (AP700)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER Driver Assembly for AP900 Punch Nailer - (DAP900) (AP900-44)
- METABO HPT Coil Fram Nailer 16Deg (NV90AGSM)
- Air Locker Air Nailers & Staplers