Shop All Air Nailers & Staplers
Air Locker
18 Gauge 2 Inch Brad Nailer
Mfr # B630A
Zoro # G504389202
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magazine Capacity 110 Brad Nails
- Tool Weight 4.83
- Finish Matte Black
- Includes Oil and Hex Key
- Exhaust 360 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # B630A
- Zoro # G504389202
- UPC # 99461737563
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 10 |
Length | 11 |
Leg Length | 5/8"-2" |
Height | 3 |
Details
Item | Brad Nailer, Nailer, Finish Nailer |
Magazine Capacity | 110 Brad Nails |
Tool Weight | 4.83 |
Finish | Matte Black |
Includes | Oil and Hex Key |
Exhaust | 360 Degree |
Air Inlet | 1/4" NPT |
Features | Nail Indicator Window Showing Magazine running low on nails, tool free jam feature, and nose safety to prevent accidental firing of tool. |
For Use With | 18 Gauge Brad Nails, Finish Work |
Tip | No Mar Tip |
Material | Aluminum Die Cast |
Color | Black |
Nail Type | 18 Gauge Finish Nail |
Required Pressure | 70 - 110 PSI |
Firing Mode | Sequential |
Magazine Loading | Side Load |
Description
Air Locker B630A Brad Nailer allows tool-free depth adjustment. Features include a side low-nail indicator window to indicate when is time to reload. Also equipped with no-mar tip to protect work surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO A-5FS Motor Shaft Arbor Extra Long Type C Stamped Washer (A-5FS)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- KRAFT TOOL SS Walking Edger/Gro, 6"x8" 1/2"R 1/4"Bit (CC1046-01)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- AIR LOCKER Full Round Head Framing Nailer 3-1/4 Inch (Compatible with Hitachi NR83A) W/Out Depth Adjustment (AL83)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- AIR LOCKER Dual Electric Shoot 20 Gauge T50 Stapler / 18 Gauge Brad Nailer (KA641)
- AIR LOCKER 3/4 Inch to 1-3/4 Inch Coil Roofing Nailer (RN45AB2)
- AIR LOCKER 23 Gauge 1/2 Inch to 1-3/8 Inch Pin Nailer (P635)
- DEWALT 2in1 Flooring Tool (DWFP12569)
- Air Locker Air Nailers & Staplers