Shop All Air Impact Wrenches
Air Locker
16pcs 1/2 Inch Air Impact Wrench Kit Includes Sockets Extension with Case
Mfr # IR002A
Zoro # G204394278
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" NPT
- Free Speed 7000 RPM
- Housing Material Steel
- Includes 10 Piece Impact Socket: 9,10,11,13,14,17,19,22,24,27 MM. 4MM Hex Key, 1/4" Oil Lubricator, 1/4" NPT Male Industrial Plug, 5" Long x 1/2" Socket Drive Extension Bar and Blow Molded Case
- Max. Torque 230ft-LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # IR002A
- Zoro # G204394278
- UPC # 99461739550
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Overall Length | 11 |
Height | 4 |
Width | 11 |
Details
Air Inlet | 1/4" NPT |
Free Speed | 7000 RPM |
Housing Material | Steel |
Includes | 10 Piece Impact Socket: 9,10,11,13,14,17,19,22,24,27 MM. 4MM Hex Key, 1/4" Oil Lubricator, 1/4" NPT Male Industrial Plug, 5" Long x 1/2" Socket Drive Extension Bar and Blow Molded Case |
Max. Torque | 230ft-LB |
Item | Air Impact Wrench, Air Impact Wrench Kit, Pneumatic Wrench, Pneumatic Impact Wrench |
Required Pressure | 90 PSI |
Tool Weight | 9.5 LBS |
Material | Metal |
Finish | Chrome |
Color | Black,Gray,Silver & Golden |
Description
With a reliable single hammer mechanism, you can count on this Air Locker 1/2". Wrench to deliver great results. Composite housing with a contoured grip are specially designed for your comfort. Use the ergonomically designed trigger to always be in control. With the exhaust running through the handle and directed away from your hand, it ensures safety coupled with internal silencing to reduce noise levels. A Great Addition to any home air compressor tool set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/8 x 18 in. (38724)
- KO-KEN Socket 21mm Surface 65mm 3/8 Sq. Drive (3310M-21)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2800 ft.-lb. (CP0611PRS)
- JET Pneumatic R12 Impact Wrench, 1-1/2 In. (JET-5000)
- JET Pneumatic R6 Impact Wrench, 1/2 In., Air Inlet: 3/8" NPT (JAT-103)
- INGERSOLL-RAND IMPACT WR AIR 1 " 1475 FT LBS (IR295A)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench Kit (10021)
- INGERSOLL-RAND 38 in UltraCompact Impactool (IRT15QMAX)
- Air Locker Air Impact Wrenches