Shop All Finishing Nails
Air Locker
16 Gauge Straight Finish Nails - 2" (2500 / Pack)
Mfr # DS16200
Zoro # G506372530
product price: $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 16 Gauge
- Color Silver
- Head Type Straight Finish Nailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # DS16200
- Zoro # G506372530
- UPC # 99461745865
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 16 Gauge |
Color | Silver |
Head Type | Straight Finish Nailer |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Item | Finish Nails |
Description
Air Locker DS16200 16 Gauge Straight Finish Nails - 2 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 4 in Slotted Hex Machine Screw, Zinc Plated Steel, 200 PK (3164MSW)
- TAMPER-PRUF SCREWS 1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51370)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- METABO HPT NAIL 1-1/4 in. L 16 GAUGE (44201SHPT)
- Air Locker Finishing Nails