Shop All Finishing Nails
Air Locker
16 Gauge Straight Finish Nails - 1" (2500 / Pack)
Mfr # DS16100
Zoro # G106372497
product price: $9.19
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 16 Gauge
- Head Type Straight Finish Nailer
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # DS16100
- Zoro # G106372497
- UPC # 99461745834
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 16 Gauge |
Head Type | Straight Finish Nailer |
Item | Finish Nails |
Color | Silver |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Description
Air Locker DS16100 16 Gauge Straight Finish Nails - 1 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 24 PK (B70651.075.0600)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- TAMPER-PRUF SCREWS 1/4-20 x 3/4in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainess Steel - 100 Pk (4.14234BS)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 10 PK (10507PK)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- HILLMAN #10-5/8 BLUED CUT TACK FAS-PAK (532362)
- Air Locker Finishing Nails