Shop All Finishing Nails
Air Locker
16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack)
Mfr # DS16150
Zoro # G706372521
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 16 Gauge
- Color Silver
- Application Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # DS16150
- Zoro # G706372521
- UPC # 99461745841
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 16 Gauge |
Color | Silver |
Item | Finish Nails |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Head Type | Straight Finish Nailer |
Description
Air Locker DS16150 16 Gauge Straight Finish Nails - 1-1/2 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M51000.080.0100)
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 50 PK (53664)
- COBRA Triple-Grip Screw Anchor, Nylon, 61 lbs Tension Strength, 8 PK (173R)
- MARSON Rivet Nut, M10-1.50 Thread Size, Steel, 25 PK (M47390)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- GRIP-RITE 3D 1-1/4 in. Finishing Bright Steel Nail Cupped Head 1 lb (3F1)
- Air Locker Finishing Nails