Shop All Finishing Nails
Air Locker
15 Gauge Angled Finish Nails - 2" (2500 / Pack)
Mfr # DA15200
Zoro # G506372509
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15 Gauge
- Application Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # DA15200
- Zoro # G506372509
- UPC # 99461745926
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 Gauge |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Color | Silver |
Item | Finish Nails |
Head Type | Angled Finish Nailer |
Description
Air Locker DA15200 15 Gauge Angled Finish Nails - 2 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21520)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- VESTIL Concrete Screw, Flat, 1.625 L, Steel 6 PK (AS-HDA-12-6PK)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2" (2500 / Pack) (DS16200)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- HILLMAN 2Oz 3/4X17 Wire Brad (122505)
- Air Locker Finishing Nails