Shop All Finishing Nails
Air Locker
15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack)
Mfr # DA15225
Zoro # G606372508
product price: $35.69
/pk 2500, $0.01/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15 Gauge
- Head Type Angled Finish Nailer
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # DA15225
- Zoro # G606372508
- UPC # 99461745933
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2-1/4" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 Gauge |
Head Type | Angled Finish Nailer |
Color | Silver |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Item | Finish Nails |
Description
Air Locker DA15225 15 Gauge Angled Finish Nails - 2-1/4 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB38161P50)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 19/32 in Shaft Dia, 10 PK (SH-59SS)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK25 (U39140.025.0150)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack) (DA15150)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-3/4" (2500 / Pack) (DA15175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/2" (2500 / Pack) (DS16250)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, Galv, PK88 (11711016)
- Air Locker Finishing Nails