Shop All Finishing Nails
Air Locker
15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack)
Mfr # DA15250
Zoro # G106372527
product price: $39.15
/pk 2500, $0.02/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15 Gauge
- Color Silver
- Head Type Angled Finish Nailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # DA15250
- Zoro # G106372527
- UPC # 99461745940
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 Gauge |
Color | Silver |
Head Type | Angled Finish Nailer |
Item | Finish Nails |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Description
Air Locker DA15250 15 Gauge Angled Finish Nails - 2-1/2 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0050)
- NEWPORT FASTENERS 1-1/8"-7 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 20 PK (608739-20)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1-1/2 in L, 8 PK (77091)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack) (DA15150)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- HILLMAN Nail Upholstery Black (122684)
- Air Locker Finishing Nails