Shop All Finishing Nails
Air Locker
15 Gauge Angled Finish Nails - 1-3/4" (2500 / Pack)
Mfr # DA15175
Zoro # G306372495
product price: $21.05
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15 Gauge
- Head Type Angled Finish Nailer
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air Locker
- MFR # DA15175
- Zoro # G306372495
- UPC # 99461745919
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1-3/4" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 Gauge |
Head Type | Angled Finish Nailer |
Item | Finish Nails |
Color | Silver |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Description
Air Locker DA15175 15 Gauge Angled Finish Nails - 1-3/4 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- SPAX Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Flat Head (4101010400322)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/2" (2500 / Pack) (DA15250)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-3/4" (2500 / Pack) (DS16175)
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- Air Locker Finishing Nails