Shop All Finishing Nails
Air Locker
15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack)
Mfr # DA15150
Zoro # G806372506
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Gauge 15 Gauge
- Color Silver
- Application Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air Locker
- MFR # DA15150
- Zoro # G806372506
- UPC # 99461745902
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1-1/2" |
Details
Material | Steel |
Finish | Galvanized |
Gauge | 15 Gauge |
Color | Silver |
Item | Finish Nails |
Application | Finish Applications: Installing crown moldings, base moldings, windows, doors, cabinets, trim, baseboard, carpentry and many more |
Head Type | Angled Finish Nailer |
Description
Air Locker DA15150 15 Gauge Angled Finish Nails - 1-1/2 Inch (2500 / Pack).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5/32", Stainless Steel, 20 PK (65141)
- ZORO SELECT Coupling Nut, 5/16"-18, Brass, Plain, 7/8 in Lg, 1/2 in Hex Wd, 5 PK (250012BG)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- AIR LOCKER 15 Gauge Angled Finish Nails - 2-1/4" (2500 / Pack) (DA15225)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-3/4" (2500 / Pack) (DA15175)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/4" (2500 / Pack) (DA15125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/2" (2500 / Pack) (DS16150)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1-1/4" (2500 / Pack) (DS16125)
- AIR LOCKER 16 Gauge Straight Finish Nails - 1" (2500 / Pack) (DS16100)
- SENCO 2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA21EABN)
- Air Locker Finishing Nails