Shop All Residential Fans
Air King
Roll About Fan Stand, 47 In. H, 24 In. L
Mfr # 9701
Zoro # G1283694
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 47 in
- Width 20 in
- Number of Speeds 3
- Guard Material Steel, Plastic
- Blade Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9701
- Zoro # G1283694
- UPC # 046013391001
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 47 in |
Width | 20 in |
Length | 24 in |
Depth | 24" |
Details
Item | Fan Stand |
Number of Speeds | 3 |
Guard Material | Steel, Plastic |
Blade Material | Polypropylene |
Fan Item | Fan Stand |
Product Type | Roll About Stand |
Description
Roll About Stand, Fan Accessory Type Roll About Stand, 47 in Height, 20 in Width, 24 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Double Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040101048)
- REZNOR Fan Motor, 1/20 HP, 1050 rpm, 115V (196244)
- MANITOWOC LCD Housing Assembly, No Display (000008064)
- WHITE-RODGERS Center, Fan Control (90 113S1)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, Brown, Carrying Handle, Rotating Fan Head (9525)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- AIR KING 30" Wall Mount Fan, Oscillating (9035)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9210)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- LASKO Rechargeable Battery Fan (RB200)
- Air King Residential Fans