Shop All Portable Electric Heaters
Air King
Portable Electric Heater, Gray, 1500 W
Mfr # 8251
Zoro # G210724229
original price:
$41.05
5% off
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustable Thermostat
- Number of Heat Settings 2
- Oscillation Non-Oscillating
- Overall Width 7 in
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 8251
- Zoro # G210724229
- UPC # 046013771612
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Overall Width | 7 in |
Overall Depth | 6 in |
Overall Height | 9 3/16 in |
Details
Includes | Adjustable Thermostat |
Number of Heat Settings | 2 |
Oscillation | Non-Oscillating |
Housing Color | Gray |
Control Type | Adjustable Thermostat |
Wattage Output | 1500 W |
Housing Material | Ceramic |
Standards | ETL Listed |
Item | Portable Electric Heater |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 9 3/16 in, Overall Width 7 in, Overall Depth 6 in, Number of Heat Settings 2, Key Features Adjustable Thermostat, Cool Touch Housing, Easy-Grip Handle, Overheat Protection, Control Type Adjustable Thermostat, Wattage Output 1500 W, Housing Color Gray, Not Applicable Phase, Air Flow Not Applicable, Air Temp. Rise Not Applicable, Heating Capacity Not Applicable, Housing Material Ceramic, Includes Adjustable Thermostat, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 7 (6B997)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGA4)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-203)
- SUPCO Access Fitting, SF9614 (SF9614)
- AIR KING Portable Electric Heater, Black, 1500 W (8911)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- AIR KING Portable Electric Jobsite & Garage Heater, 1500W/900W, 120V AC (8900)
- AIR KING Tower Heater (8960)
- POWERZONE PowerZone MH-04 Ceramic Heater, Wall Outlet, 350W (MH-04)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- WORLD & MAIN 6000W HD Indust Heater (CZ225ERG)
- Air King Electric Heaters & Accessories