Shop All Portable Electric Heaters
Air King
Portable Electric Heater, Black, 1500 W
Mfr # 8911
Zoro # G110724206
original price:
$112.99
22% off
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Remote
- Number of Heat Settings 2
- Control Type Remote Control
- Wattage Output 1500 W
- Overall Width 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 8911
- Zoro # G110724206
- UPC # 046013771667
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Overall Width | 15 5/8 in |
Overall Height | 23 5/16 in |
Overall Depth | 7 5/8 in |
Details
Includes | Remote |
Number of Heat Settings | 2 |
Control Type | Remote Control |
Wattage Output | 1500 W |
Item | Portable Electric Heater |
Standards | ETL Listed |
Housing Color | Black |
Oscillation | Non-Oscillating |
Housing Material | Ceramic |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 23 5/16 in, Overall Width 15 5/8 in, Overall Depth 7 5/8 in, Number of Heat Settings 2, Key Features 8-Hour Auto-Off Timer, Adjustable Thermostat, Cool Touch Housing, Digital Display, Easy-Grip Handle, Glide-System Pivot, Overheat Protection, Remote Control, Control Type Remote Control, Wattage Output 1500 W, Housing Color Black, Mounting Type Portable, Not Applicable Phase, Air Flow Not Applicable, Air Temp. Rise Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Cap Wall+Damper 3.25X10 (DAWC)
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 (5C449)
- DAYTON Conversion Kit (6PPR8)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-W)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- AIR KING Portable Electric Heater, Gray, 1500 W (8251)
- AIR KING Tower Heater (8960)
- AIR KING Portable Electric Jobsite & Garage Heater, 1500W/900W, 120V AC (8900)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 7.5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2407-1-ECO2S-PLUS)
- PROAIRA Oscillating Ceramic Heater, 1500W (HTR30)
- PROAIRA Milk House Heater, 1500W (HTR80)
- Air King Heaters & Furnaces