Shop All Portable Electric Heaters
This Product is Discontinued
Air King
Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase (Discontinued)
Mfr # 8101
Zoro # G4709013
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 5118 / 3070
- Watts 1500W/900W
- Heater Voltage 120VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 8101
- Zoro # G4709013
- UPC # 046013766779
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 12-15/16" |
Depth | 16-3/4" |
Height | 16-9/16" |
Manufacturers Warranty Length | 3 yr |
Cord Length | 6 ft |
Overall Height | 16 9/16 in |
Overall Dimensions - H x W x D | 16-9/16 in x 12-15/16 in x 16-3/4 in |
Overall Depth | 16 3/4 in |
Overall Width | 12 15/16 in |
Description
Portable Electric Heater, Non-Oscillating, Overall Height 16 9/16 in, Overall Width 12 15/16 in, Overall Depth 16 3/4 in, Number of Heat Settings 2, Key Features Mechanical Controls, Overheat Protection, Programmable, Tip-Over Switch, Programming Capability 8-hr Shut-Off Timer, Remote Control Functions No Remote Control Included, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Push Button, Heater Style Desk, Heating Method Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.