Shop All Portable Blowers
Air King
Portable Blower Fan, 120V, 350 cfm, Yellow
Mfr # 9566
Zoro # G1011211
original price:
$287.00
55% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Pivoting Yes
- Includes 225 Degrees or 270 Degrees Pivoting Fan Head, (2) 120V Outlets
- CFM High 350 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 9566
- Zoro # G1011211
- UPC # 046013378941
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Overall Width | 11 in |
Conductor Size (AWG) | 14 AWG |
Housing Width | 11 in |
Housing Length | 13 in |
Overall Height | 14 1/2 in |
Outlet Height | 4 in |
Overall Length | 11 in |
Blower Wheel Dia. | 7 in |
Outlet Width | 8 in |
Housing Height | 14.5 in |
Dimensions | 14 1/2 in H x 11 in L x 11 in W |
Conductor Size | 14 AWG |
Blower Wheel Diameter | 7 in |
Description
Portable Blower, Pivoting Yes, Air Flow Direction Variable, Maximum Airflow Capacity 350 cfm, Number of Speeds 3, Motor Horsepower 1/13 hp, Nameplate Voltage 120V AC, Full Load Current 0.9 A, Frequency 60 Hz, Daisy Chain Capability Yes, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 10 ft, Includes 225 Degrees or 270 Degrees Pivoting Fan Head, (2) 120V Outlets, Blower Wheel Diameter 7 in, Standards ETL Listed, OSHA Compliant, Outlet Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEACON MORRIS Assembled Baseboard Enclosure, 60 In. L (TP14-05)
- WHITE-RODGERS Rollout Limit Control, 300F Cut Out (3L12-300)
- SUPCO Start Capacitor, CS270324X220 (CS270-324X220)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Gray (9555)
- XPOWER Low Profile Air Mover, 1/3 hp Motor (PL-700A-Blue)
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- XPOWER Air Mover, 3 Speed, 1/8 hp Motor (P-80A-Blue)
- METROVAC MetroVac 4 Horse Power High Speed Air Force Blower Industrial (B-3IND)
- SHOP-VAC Portable Blower/Dryer, 120V AC, 30 ft (1030211)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- Air King Portable Blowers