Shop All Air Circulators
Air King
I-Beam Mount Fan 24" Oscillating
Mfr # 9625
Zoro # G0939998
product price: $388.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Number of Speeds 3
- Blade Dia. 24"
- Oscillating / Non-Oscillating Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9625
- Zoro # G0939998
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | I-Beam Mount Fan |
Oscillation | Oscillating |
Number of Speeds | 3 |
Oscillating / Non-Oscillating | Oscillating |
Application | Accessories |
Oscillating | Yes |
Description
1/4 Hp Ind Grade Ocsillating I Beam 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1010)
- SIEMENS Octal Relay 16A, 120V, 8Pin, DPDT (3TX7112-1DF13C)
- AIR HANDLER Mini-Pleat Air Filter, 16x24x2", MERV 14 (4YVD9)
- B & K Stove Fan Heat Powered (810CABBX)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- AIR KING Ceiling Mount Oscillating , (9635)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- AIR KING Fan Head 24" (9125H)
- AIR KING Drum Fan 36" 120VAC (9236)
- AIR KING Ceiling Mount Oscillating , (9375)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- Air King Air Circulators