Shop All Bathroom Fans
Air King
Heavy Duty High PerFormance Fan, Duct Dia.
Mfr # BFQ90
Zoro # G0577057
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Includes Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # BFQ90
- Zoro # G0577057
- Country of Origin China
- Category Bathroom Fans
Details
Voltage | 120V/60Hz |
Includes | Exhaust Fan Housing; Blower (Motor); Grill; SNAP-IN Mounting Bracket; Damper and Duct Collar; User Manual |
Watts | 50 |
Item | Heavy Duty High Performance Fan |
Description
Heavy Duty High Performance Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller-Shaft Assembly (6372646)
- PECO Fan Coil Thermostat (TA155-047)
- TRERICE Brass Well For 3.5"BxFTS, 3/4" (3-4F2)
- FOSTORIA Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (OCH-46-120V-SSE)
- AIR KING Air King AKLS Series AK110LS Exhaust Fan, 100 cfm, 0.3 A (AK110LS)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- AIR KING Quick Mount Bath Fan, 110 Cfm (6895429)
- AIR KING Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia. (BFQ110)
- AIR KING AMERICA Air King Ak100L Exhaust Fan, 0.6 A, 120 V, 100 Cfm Air, 2.5 Sone Sones, 4 In Duct, White (AKF80LS)
- Air King Bathroom Fans