Shop All Replacement Humidifier Pads
Air King
Filter, Humidifier
Mfr # 9932
Zoro # G3152493
original price:
$12.78
8% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With Mfr. No. 9915
- Width (In.) 1 5/8 in
- Height (In.) 8 1/8 in
- Depth (In.) 7 13/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9932
- Zoro # G3152493
- UPC # 046013379405
- Country of Origin United States
- Category Replacement Humidifier Pads
Dimensions
Width (In.) | 1 5/8 in |
Height (In.) | 8 1/8 in |
Depth (In.) | 7 13/100 in |
Overall Height | 8 1/4 in |
Overall Depth | 7 1/4 in |
Width | 1 3/4 in |
Overall Width | 1 3/4 in |
Height | 8 1/4 in |
Depth | 7 1/4 in |
Overall HxWxD | 8 1/4 in x 1 3/4 in 7 1/4 in |
Details
Item | Humidifier Pad |
Type | Replacement |
For Use With | Mfr. No. 9915 |
Material | Paper |
Compatible Manufacturer Model Number | 9915 |
Pad Material | Paper |
Product Type | Humidifier Pad |
Description
Humidifier Pad, Compatible Grainger Part Number 3LA80, Compatible Manufacturer Model Number 9915, Overall Depth 7 1/4 in, Overall Height 8 1/4 in, Overall Width 1 3/4 in, Material Paper, Includes -, Pack Quantity 1, Product Type Humidifier Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97012030)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- HONEYWELL Electronic Temperature Control, Open/Close on Rise, SPDT (T775A2009/U)
- ALL-FILTERS 25X25X1 Poly Disposable Panel Air Filter MERV 6, 12PK (25251.6 12pk)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- AIRCARE Evaporative Wick, 12 1/2 in H x10 3/4 in W x 4 in D, Paper (1043)
- B & K HUMIDI WICK FILTER E-3PK (H100-PDQ-3)
- BESTAIR PRO Water Pad, Replacement, 10 1/4 In, EA1 (A35PR)
- AIRCARE Humidifier, Super Wick, For HD1205, PK4 (HDC411)
- BESTAIR PRO Water Pad, Replacement, Height 12 3/8 In (G13)
- AIRCARE Evaporative Wick, 9 in H x 9 3/4 in W x 3 3/4 in D, Paper, 2 Pack (1040)
- Air King Replacement Humidifier Pads