Shop All Portable Electric Heaters
This Product is Discontinued
Air King
Electric Baseboard Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (Discontinued)
Mfr # 8620
Zoro # G3002876
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 5118
- Watts 1500W
- Heater Voltage 120VAC
- Heating Method Convection
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 8620
- Zoro # G3002876
- UPC # 046013763082
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 39-3/4" |
Depth | 5-1/2" |
Height | 9" |
Cord Length | 6 ft |
Manufacturers Warranty Length | 3 yr. |
Overall Length | 39 3/4 in |
Overall Depth | 5 1/2 in |
Overall Dimensions - L x H x D | 39-3/4 in x 9 in x 5-1/2 in |
Overall Height | 9 in |
Description
Electric Baseboard Heater, Overall Depth 5 1/2 in, Overall Height 9 in, Overall Length 39 3/4 in, Duty Rating Commercial Grade, Heating Method Convection, Key Features Overheat Protection, Programmable, Tamper Resistant, Tip-Over Switch, Programming Capability 8-hr Shut-Off Timer, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant Yes, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.