Shop All Air Circulators
Air King
Drum Fan 36" 120VAC
Mfr # 9236
Zoro # G0940007
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 120VAC
- Height 40-1/2"
- Width 16"
- Blade Dia. 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9236
- Zoro # G0940007
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Height | 40-1/2" |
Width | 16" |
Blade Dia. | 36" |
Details
Item | Drum Fan |
Voltage | 120VAC |
Application | Air Circulator |
Description
36 Drum Fan. Fan Includes A Powerful 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Industrial Cartridge Filter, 80/20, 14.4ODx11.4IDx26HGT (C11A144-543)
- VULCAN Finned Strip Heater, 48 In. L, 1200 Deg F (OSF1548-2250B)
- DAYTON Thermal Switch (2201153)
- MANITOWOC Hot Gas Valve (040003785)
- AIR KING Fan 12" 120VAC (9312)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- AIR KING Ceiling Mount Oscillating , (9375)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- K-TOOL INTERNATIONAL 18" Pedestal Industrial Fan (KTI77733)
- Air King Air Circulators