Shop All Residential Fans
Air King
6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head
Mfr # 9145
Zoro # G1492897
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6"
- Height 11 1/8 in
- Includes Tilting Head
- Voltage 120V AC
- Watts 12/9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 9145
- Zoro # G1492897
- UPC # 046013380302
- Country of Origin United States
- Category Residential Fans
Dimensions
Blade Dia. | 6" |
Height | 11 1/8 in |
Width | 7 3/4 in |
Conductor Size | 18 AWG |
Cord Length | 6 ft. |
Length | 6-1/4" |
Cord Length - Fans | 6 ft. |
Fan Cord Length | 6 ft |
Blade Diameter | 6 in |
Description
Clip-On Fan, Overall Style - Fans Clip-On, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 6 in, Non-Oscillating, Air Flow (CFM) 190/90, Fan Cord Length 6 ft, Fan Power Source Plug-In, 12/9 W Watts, 2020/1740 RPM RPM, Number of Blades 3, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 6-1/4 In., Height 11 1/8 in, Width 7 3/4 in, 60 Hz, Bearing Type Sleeve, Blade Material Polypropylene, Plastic, Steel, 18 AWG, 3, 5-15P, ETL and OSHA Compliant Guards, Tilting Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Heating Thermostat, Open on Rise, 35 Degrees to 95 Degrees F (2NNT5)
- CARRIER Limit Switch, 220Deg Opn/180Deg Cl, 3-1/8" (HH12ZB220)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- AIR KING 24" Wall Mount Fan (9024)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9535)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, Brown, Carrying Handle, Rotating Fan Head (9525)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- Air King Residential Fans