Shop All Air Circulators
Air King
Ceiling Mount Oscillating ,
Mfr # 9675
Zoro # G0939937
original price:
$648.99
10% off
new price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Oscillating
- Number of Speeds 3
- Oscillating / Non-Oscillating Oscillating
- Application Accessories
- Oscillating Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9675
- Zoro # G0939937
- Country of Origin United States
- Category Air Circulators
Details
Item | Ceiling Mount |
Oscillation | Oscillating |
Number of Speeds | 3 |
Oscillating / Non-Oscillating | Oscillating |
Application | Accessories |
Oscillating | Yes |
Description
30 1/3Hp, 3 Speed, I-Beam Mount, Osc Fa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN Pressure/Temp Gauge, 60, 2-1/2" Dial, 1/4" (510-218-099)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- UNI-FIT Through-the-Wall Air Conditioner, 230V AC (UET10B33A)
- AIR KING Drum Fan 36" 120VAC (9236)
- AIR KING Ceiling Mount Oscillating , (9635)
- AIR KING Standard-Duty Industrial Fan 30" Non-Oscillating, 120VAC, 5570/7480/8780 CFM (9070)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- AIR KING Fan 12" 120VAC (9312)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- Air King Air Circulators