Shop All Air Circulators
Air King
Ceiling Mount Oscillating ,
Mfr # 9635
Zoro # G0939928
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillation Oscillating
- Number of Speeds 3
- Oscillating / Non-Oscillating Oscillating
- Oscillating Yes
- Application Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9635
- Zoro # G0939928
- Country of Origin United States
- Category Air Circulators
Details
Item | Ceiling Mount |
Oscillation | Oscillating |
Number of Speeds | 3 |
Oscillating / Non-Oscillating | Oscillating |
Oscillating | Yes |
Application | Accessories |
Description
1/4Hp I-Beam Oscillating Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- ALL-FILTERS 18X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18241.C 4PK)
- COPELAND Liquid Rec Tank (577-0056-06)
- POWERS CONTROLS Retrostat Kit, Single Temperature, Heating and Cooling, 2 Pipe (192-850)
- AIR KING Fan 12" 120VAC (9312)
- AIR KING Fan Head 24" (9125H)
- AIR KING Ceiling Mount Oscillating , (9375)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- AIR KING Drum Fan 36" 120VAC (9236)
- AIR KING I-Beam Mount Fan 24" Oscillating (9625)
- TPI 30 Specialty Fan Head Non Oscillating 1/3 HP 8,200 CFM 1 PH (IHP30H277)
- Air King Air Circulators