Shop All Exhaust and Supply Fan Accessories
Air King
As50/60 Rough Kit
Mfr # ASHSG
Zoro # G3523409
Sold in multiples of 6 for $62.34
$62.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Dia. 3"
- Construction Material Plastic Duct
- CFM @ 0.100-In. SP 50, 70
- Includes (1) Mfr. No. AS50MBG: 50 CFM; (1) Mfr. No. AS70MBG: 70 CFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # ASHSG
- Zoro # G3523409
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Duct Dia. | 3" |
Details
Item | As50/60 Rough Kit |
Construction Material | Plastic Duct |
CFM @ 0.100-In. SP | 50, 70 |
Includes | (1) Mfr. No. AS50MBG: 50 CFM; (1) Mfr. No. AS70MBG: 70 CFM |
Description
As50/60 Rough Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Temperature Control, 3 deg. to 60 deg. F (TC-5231)
- AIR HANDLER Grease Filter, 20x20x2" (4C882)
- BELL & GOSSETT Seal Kit (186543LF)
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-WH)
- AIR KING Motor and Fan Blade Assembly, For: AS50 and ASLC50 Exhaust Fans (AS50 KIT)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 24" Venturi Mounted Exhaust Fan, 27-1/8"W (245732)
- CANARM Exhaust Fan, Hazardous Location, 12 In (SD12-XPF)
- CANARM Exhaust Fan, Hazardous Location, 24 In (AX24-4)
- BROAN DUCT COLLAR 4"" (DC4)
- DAYTON Exhaust Fan, 18 In, 2627 CFM (10D957)
- Air King Exhaust and Supply Fan Accessories