Shop All Bathroom Fans
Air King
Air King Bfq90Mbg Bfq90 Finish Kit, 90 cfm, 4" Duct Dia.
Mfr # BFQ90MBG
Zoro # G0939955
product price: $30.69
/ea
Sold in multiples of 4 for $122.76
$122.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 90
- Includes SNAP-IN Mounting System with Wire Nuts and a Romex Connector
- Duct Dia. 4"
- Construction Material High Impact Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # BFQ90MBG
- Zoro # G0939955
- Country of Origin China
- Category Bathroom Fans
Dimensions
Duct Dia. | 4" |
Details
CFM @ 0.100-In. SP | 90 |
Includes | SNAP-IN Mounting System with Wire Nuts and a Romex Connector |
Construction Material | High Impact Plastic |
Item | Air King Bfq90Mbg Bfq90 Finish Kit |
Description
Bfq-90 Finish Kit 4Pk. Price Per Each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO Drum Fan 24" (MAC-CM-S)
- TRANE Damper Actuator Diaphragm (DIA0069)
- NORDYNE 920915 G7/M7 Circuit Board (920915)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- AIR KING Air King America Fan Bath 50Cfm 3.0 Sones AS50 (9887142)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- AIR KING Fan 80 Cfm, 120V/60Hz (AK80LS)
- AIR KING Heavy Duty High PerFormance Fan, Duct Dia. (BFQ90)
- AIR KING Air King AS70 Exhaust Fan, 70 cfm, White, 0.9 A (AS70)
- AIR KING Ceiling White High Performance Bath Fan 100Cfm, 100 cfm, 4" Duct Dia. (BFQ110)
- UNIVERSAL / USI ELECTRIC ENERGY STAR QUALIFIED BATH EXHAUST FAN, 150 CFM (BF-1506UQ)
- Air King Bathroom Fans