Shop All Residential Exhaust Fans
Air King
Air King 3 Speed Wall Fan, Range Hood 30, 270 CFM
Mfr # ESDQ1303
Zoro # G0940059
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V/60Hz
- Height (In.) 7-1/2"
- Number of Speeds 3
- Mounting Location wall
- Width (In.) 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # ESDQ1303
- Zoro # G0940059
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Height (In.) | 7-1/2" |
Width (In.) | 30" |
Details
Item | Range Hood 30 |
Voltage | 120V/60Hz |
Number of Speeds | 3 |
Mounting Location | wall |
Construction Material | Metal |
Includes | 8 Watt, GU24 LED Lamp; Vertical or Horizontal 3.25" x 10" Ducting with Collar and Damper; Range Hood, Blower (Motor), Aluminum Grease Filters, Controls, User Manual |
Housing Material | Stainless Steel Hood Body |
Watts | 73 |
CFM @ 0.100-In. SP | 270 |
Description
Range Hood 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Absorber, 11 1/2 In Length (6AWP5)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (495J15)
- DAYTON Exhaust Fan, 20 In, 3491 CFM (10D958)
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- LOCHINVAR Ventilation Fan (100233489)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- Air King Residential Exhaust Fans