Shop All Residential Fans
Air King
30" Wall Mount Fan, Oscillating
Mfr # 9075
Zoro # G0577151
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Mounting Location Wall
- Oscillating / Non-Oscillating Oscillating
- Oscillation Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 9075
- Zoro # G0577151
- Country of Origin United States
- Category Residential Fans
Details
Item | 30In. Oscillating Wall Mount Fan |
Fan Mounting Location | Wall |
Fan Item | Wall Mount Fan |
Oscillating / Non-Oscillating | Oscillating |
Oscillation | Oscillating |
Description
30In. Oscillating Wall Mount Fan, Fan Mounting Location Wall, Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16161.POLY 6PK)
- PLASTIC SUPPLY Flange, 4 in Duct Dia, Type I PVC, 8-1/2" L, 3-1/4" H (PVCF04)
- TRUE Defrost Termination Switch, True GDM (800316)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Obround, PK 2 (T180-11X15X1-1/4OB-PK2)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- AIR KING 24" Pedestal Fan (9124)
- AIR KING 3-1/2" Tower Fan, Oscillating, 3 Speeds, 120VAC, Gray, Remote Control (9554)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- AIR KING 18" Floor Fan, Black (9218)
- O2COOL Deluxe Necklace 6.69 in. H X 2.5 in. D 1 speed Personal Fan (FN02001)
- Air King Residential Fans