Shop All Residential Fans
Air King
30" Wall Mount Fan, Oscillating
Mfr # 9035
Zoro # G0577145
original price:
$394.38
7% off
new price: $362.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Mounting Location Wall
- Oscillating / Non-Oscillating Oscillating
- Oscillation Oscillating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9035
- Zoro # G0577145
- Country of Origin United States
- Category Residential Fans
Details
Promotion Restriction | Not eligible for promotion |
Item | 30In Oscillating Wall Mount Fan,w/Mount |
Fan Mounting Location | Wall |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Wall Mount Fan |
Oscillation | Oscillating |
Description
30In Oscillating Wall Mount Fan,w/Mount, Fan Mounting Location Wall, Oscillating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 30K BTU (BPNR410-34 LCA)
- VALCON Filter Drier, Liquid Line, 2.5 Flow Rate (59690)
- COPELAND Compressor, 230V, 1-Phase, 7150 Btu (RST70C1E-PFV-959)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- AIR KING 24" Pedestal Fan, Oscillating (9125)
- AIR KING 12" Table & Floor Fan, Black (9212)
- AIR KING 6" Portable Clip Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (9145)
- DAYTON Floor Fan, 3 Speeds, Silver, Wall and Ceiling Bracket (61LD81)
- Air King Residential Fans