Shop All Residential Fans
Air King
30" Wall Mount Fan
Mfr # 9030
Zoro # G0577136
Free Shipping & Returns
Not eligible for select promotions
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Mounting Location Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Air King
- MFR # 9030
- Zoro # G0577136
- Country of Origin United States
- Category Residential Fans
Details
Promotion Restriction | Not eligible for promotion |
Item | 30In Wall Mount Fan |
Fan Item | Wall Mount Fan |
Fan Mounting Location | Wall |
Description
30In Wall Mount Fan, Fan Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP6GA24)
- GOODMAN 3770028 Asm, Large Drain Pan (3770028)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- AIR KING 12" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, Tilting Head (9102)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- AIR KING 16" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9046)
- AIR KING 16" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White with Gray Accents, Head Tilting Adjustment (9126)
- AIR KING 9" Table & Floor Fan, Non-Oscillating, 3 Speeds, 120VAC, Gray, Carrying Handle, Rotating Fan Head (9530)
- LORELL 3-speed Box Fan (00301)
- Air King Residential Fans