Shop All Residential Fans
Air King
30" Pedestal Fan, Oscillating
Mfr # 9175
Zoro # G0932508
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oscillating / Non-Oscillating Oscillating
- Product Type Oscillating Pedestal Fan 30In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Air King
- MFR # 9175
- Zoro # G0932508
- Country of Origin United States
- Category Residential Fans
Details
Item | Pedestal Fan |
Oscillating / Non-Oscillating | Oscillating |
Fan Item | Pedestal Fan |
Product Type | Oscillating Pedestal Fan 30In. |
Description
Oscillating Pedestal Fan 30In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 7.75 X 7.75, White, Steel (4MJN2)
- DANFOSS Coil, 10V 60Hz Coil, W/Junction Box (018F6813)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- WHITE-RODGERS 36C01A-405 120Vac Gas Valve, (36C01A-405)
- AIR KING 24" Wall Mount Fan, Oscillating (9074)
- AIR KING 9" Table & Floor Fan, Oscillating, 2 Speeds, 120VAC, Tilting Head (9154)
- AIR KING 20" Wall Mount Fan (9020)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- AIR KING Wall Mount Fan, 18 in, Oscillating, 3 Speeds, 120VAC (9018)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD79)
- Air King Residential Fans